Siemon SBH-2 Stand-Off Bracket, 2 RU | Graybar Store
Siemon - Stand-Off Bracket, 2 RU - SBH-2
+ / - Hover over image to Zoom
Other Views

    Stand-Off Bracket, 2 RU

    Manufacturer: Siemon
    Manufacturer #: SBH-2
    SKU: 92118067
    $72.57
    Checking Pricing
         
    Height (Inches):3.5 in.
    Color:Black
    Size:19 W x 6 D x 3.5 H in
    Rack Units:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # SBH-2
    • Color Black
    • Size 19 W x 6 D x 3.5 H in
    • Type Stand-Off Brackets
    • Rack Units 2
    • Height (Inches) 3.5 in.
    • Width 19 in
    • Includes Mounting Hardware
    Product Overview:
    Stand-Off Bracket, Size: 19 W x 6 D x 3.5 H in, Black, Rack Units: 2