Square D (Schneider Electric) LXM52DD12C41000 Stand-Alone Servo Drive | Graybar Store
Square D (Schneider Electric) - Stand-Alone Servo Drive - LXM52DD12C41000
+ / - Hover over image to Zoom
Other Views

    Stand-Alone Servo Drive

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LXM52DD12C41000
    SKU: 25644453
    $2,074.21
    Checking Pricing
         
    Size:48 W x 220 D x 270 H mm
    Amperage Rating:3 A
    Voltage Rating:24 V DC
    Width (mm):48 mm
    Depth:220 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LXM52DD12C41000
    • Size 48 W x 220 D x 270 H mm
    • Amperage Rating 3 A
    • Depth 220 mm
    • Height 270 mm
    • Width (mm) 48 mm
    • Voltage Rating 24 V DC
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Modicon® Stand-Alone Servo Drive, Height: 270 mm, Size: 220 D x 48 W x 270 H mm, Voltage Rating: 24 V DC
    (5) LED Indicators; Automatic or Manual Supervised Reset; Dual Purpose Information Output; Dynamic Self Test; Meets Safety Category 4; Quick Release Terminal Blocks; Test Input For Monitoring of External Positive Guided Relays or Contactors