Viking Electronics ES-1 Stand Alone Door Entry Controller | Graybar Store
Viking Electronics - Stand Alone Door Entry Controller - ES-1
+ / - Hover over image to Zoom
Other Views

    Stand Alone Door Entry Controller

    Manufacturer: Viking Electronics
    Manufacturer #: ES-1
    SKU: 25028441
    $154.27
    Checking Pricing
         
    Dimensions:5.25 in. x 3.5 in. x 1.75 in.
    Amps:5 A
    Voltage (Volts):120Vac/12V Dc
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # ES-1
    • Dimensions 5.25 in. x 3.5 in. x 1.75 in.
    • Voltage (Volts) 120Vac/12V Dc
    • Amps 5 A
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    This bi-directional stand alone entry and exit control has 120 Volts, and 5 amps. Dimensions for this controller are 5.25 in. x 3.5 in. x 1.75 in.
    • Up to 250 tenants
    • Program and control with a Touch Tone phone
    • Use with any 26 bit Wiegand device
    • Supports 1 entry point
    • Non-volatile memory (no batteries required)
    • LOG BUS data output for logging entry events
    • Card plus keypad mode for highest security
    • One time codes for visitors
    • Bi-directional (entry and exit) control