Viking Electronics Stand Alone Door Controller System | Graybar Store
Viking Electronics - Stand Alone Door Controller System
+ / - Hover over image to Zoom
Other Views

    Stand Alone Door Controller System

    Manufacturer: Viking Electronics
         

    The ES-1 is a door controller designed to operate a door strike or magnetic lock upon receiving a valid card read and/or keyless entry code from Wiegand devices.

    One ES-1, one or two Wiegand devices and a door strike or magnetic lock of your choice is required for each entry point. The Wiegand device used may be the Viking model PROX-1 Proximity Card Reader and/or the Viking model PROX-2 or HID-2 Wiegand Output Keypad or any other card reader, RF transmitter or digital keypad that outputs the 26 bit Wiegand format. If two Wiegand devices are used, one can be placed on each side of a doorway to control access in both directions (entry and exit). Up to 250 valid Wiegand codes can be programmed into the ES-1. Other programmable parameters, like relay activation, mode (normal, off, or open) and facility codes are also stored in non-volatile memory. All programming is done with a local touch tone phone. Up to three ES-1s can be programmed simultaneously if they will be sharing all the same programming codes and parameters. Entry logging is possible with the ES-1s log bus data output.
    See More >>
    • Manufacturer Viking Electronics
    Select Filter Options Below ( 1 items found )
    Dimensions:5.25 in. x 3.5 in. x 1.75 in.
    Amps:5 A
    Voltage (Volts):120Vac/12V Dc
    Mfg Part #
    SKU
    Dimensions
    Amps
    Voltage (Volts)
    Additional Features
    Color / Finish
    Price
    ES-1
    25028441
    5.25 in. x 3.5 in. x 1.75 in.
    5 A
    120Vac/12V Dc
    $
    154
    .27
    /
    EA
    25028441
    Dimensions
    5.25 in. x 3.5 in. x 1.75 in.
    Amps
    5 A
    Voltage (Volts)
    120Vac/12V Dc
    Additional Features
    Color / Finish
    $
    154
    .27
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25028441 SKU, 25028441 ANALYTICS...
    Voltage (Volts)
    120Vac/12V Dc
    Additional Features
    Color / Finish
    Price
    $
    154
    .27
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available