Thomas and Betts 665-SC Stamped Steel Recessed 4-Gang Iron Floor Box | Graybar Store
Thomas and Betts - Stamped Steel Recessed 4-Gang Iron Floor Box - 665-SC
+ / - Hover over image to Zoom
Other Views

    Stamped Steel Recessed 4-Gang Iron Floor Box

    Manufacturer: Thomas and Betts
    Manufacturer #: 665-SC
    SKU: 92140880
    $182.11
    Checking Pricing
         
    Bottom Knockouts (Inches):3/4 and 1-1/4 in.
    No. of Gangs:4
    Side Knockouts (Inches):(12) 1-1/4, (8) 3/4
    Box Depth (Inches):2-1/2 in.
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 665-SC
    • Color Grey
    • Bottom Knockouts (Inches) 3/4 and 1-1/4 in.
    • Box Depth (Inches) 2-1/2 in.
    Product Overview:
    4-Gang recessed service stamped steel iron floor box that delivers power, communications and data from standard conduit with no exposed service fittings with 3/4 and 1-1/4 in. knockouts.
    • Maximum 126.0 Cubic inch capacity
    • Allows installation of up to 4 device panels in one box
    • 4 Leveling screws provide 2-1/2 in. pre-pour adjustment
    • Self-leveling covers provide 3/4 in. after-pour adjustment to accommodate different floor cover thickness