Thomas and Betts 68 S Stamped Steel Flush 1-Gang Shallow Floor Box | Graybar Store
Thomas and Betts - Stamped Steel Flush 1-Gang Shallow Floor Box - 68 S
+ / - Hover over image to Zoom
Other Views

    Stamped Steel Flush 1-Gang Shallow Floor Box

    Manufacturer: Thomas and Betts
    Manufacturer #: 68 S
    SKU: 88255248
    $51.13
    Checking Pricing
         
    Bottom Knockouts (Inches):3/4 in.
    No. of Gangs:1
    Side Knockouts (Inches):(4) 3/4
    Box Depth (Inches):2-3/4 in.
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 68 S
    • Color Grey
    • Bottom Knockouts (Inches) 3/4 in.
    • Box Depth (Inches) 2-3/4 in.
    Product Overview:
    1-Gang stamped steel shallow floor box that provides flush service for power, data and communications.
    • Maximum 47.0 Cubic inch capacity
    • Contains expendable cap to prevent ingress of concrete during pour
    • 1/2, 3/4 and 1 in. knockouts-all bottom knockouts are accessible