Thomas and Betts 68 D Stamped Steel Flush 1-Gang Floor Box | Graybar Store
Thomas and Betts - Stamped Steel Flush 1-Gang Floor Box - 68 D
+ / - Hover over image to Zoom
Other Views

    Stamped Steel Flush 1-Gang Floor Box

    Manufacturer: Thomas and Betts
    Manufacturer #: 68 D
    SKU: 88255246
    $66.57
    Checking Pricing
         
    Bottom Knockouts (Inches):1/2 and 3/4 in.
    No. of Gangs:1
    Side Knockouts (Inches):(4) 3/4, (4) 1
    Box Depth (Inches):3-5/8 in.
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 68 D
    • Color Grey
    • Bottom Knockouts (Inches) 1/2 and 3/4 in.
    • Box Depth (Inches) 3-5/8 in.
    Product Overview:
    1-Gang stamped steel floor box that provides flush service for power, data and communications.
    • Maximum 60.0 Cubic inch capacity
    • Contains expendable cap to prevent ingress of concrete during pour
    • 1/2, 3/4 and 1 in. knockouts-all bottom knockouts are accessible