Thomas and Betts 61W Stamped Steel 1-Gang Rectangular Floor Box | Graybar Store
Thomas and Betts - Stamped Steel 1-Gang Rectangular Floor Box - 61W
+ / - Hover over image to Zoom
Other Views

    Stamped Steel 1-Gang Rectangular Floor Box

    Manufacturer: Thomas and Betts
    Manufacturer #: 61W
    SKU: 92122931
    $63.32
    Checking Pricing
         
    No. of Gangs:1
    Side Knockouts (Inches):(2) 1/2, (2) 3/4
    Box Depth (Inches):2-13/16 in.
    Bottom Knockouts (Inches):1/2 and 1 in.
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 61W
    • Color Grey
    • Bottom Knockouts (Inches) 1/2 and 1 in.
    • Box Depth (Inches) 2-13/16 in.
    Product Overview:
    1-Gang stamped steel rectangular floor box with 1/2, 3/4 and 1 in. knockouts.
    • 31.0 Cubic inch capacity
    • 3/4 in. and 1 in. knockouts provide application flexibility
    • Adjustable mounting brackets allow for various finished floor material heights, hardwoods, tile or carpet
    • Voltage dividers are included with multi-gang boxes to accommodate power, voice and data services in the same floor box