Thomas and Betts S-3-RD Stamped Aluminum Round Weatherproof Lampholder Cover | Graybar Store
Thomas and Betts - Stamped Aluminum Round Weatherproof Lampholder Cover - S-3-RD
+ / - Hover over image to Zoom
Other Views

    Stamped Aluminum Round Weatherproof Lampholder Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: S-3-RD
    SKU: 88221105
    $7.58
    Checking Pricing
         
    Size (Inches):4-1/8 Dia.
    Opening:1/2 in. Threaded Hub (3)
    Color:Silver
    No. of Gangs:Round
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # S-3-RD
    • Color Silver
    • Materials Stamped Aluminum
    • No. of Gangs Round
    • Opening 1/2 in. Threaded Hub (3)
    • Size (Inches) 4-1/8 Dia.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Round stamped aluminum weatherproof lampholder cover with (3) 1/2 in. threaded hubs.
    • Composition gasket and screws included
    • UL Listed E28688