Thomas and Betts S-1-RD (REPLACED BY GBID 25026448) Stamped Aluminum Round Weatherproof Lampholder Cover | Graybar Store
Thomas and Betts - Stamped Aluminum Round Weatherproof Lampholder Cover - S-1-RD (REPLACED BY GBID 25026448)
+ / - Hover over image to Zoom
Other Views

    Stamped Aluminum Round Weatherproof Lampholder Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: S-1-RD (REPLACED BY GBID 25026448)
    SKU: 88221103
    $5.72
    Checking Pricing
         
    Size (Inches):4-1/8 Dia.
    Opening:1/2 in. Threaded Hub (1)
    Color:Silver
    No. of Gangs:Round
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # S-1-RD (REPLACED BY GBID 25026448)
    • Color Silver
    • Materials Stamped Aluminum
    • No. of Gangs Round
    • Opening 1/2 in. Threaded Hub (1)
    • Size (Inches) 4-1/8 Dia.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Round stamped aluminum weatherproof lampholder cover with (1) 1/2 in. threaded hub.
    • Composition gasket and screws included
    • UL Listed E28688