Mulberry 30381 Stamped Aluminum Round Weatherproof Cover | Graybar Store
Mulberry - Stamped Aluminum Round Weatherproof Cover - 30381
+ / - Hover over image to Zoom
Other Views

    Stamped Aluminum Round Weatherproof Cover

    Manufacturer: Mulberry
    Manufacturer #: 30381
    SKU: 88181782
    $1.71
    Checking Pricing
         
    Size (Inches):4 Dia.
    Opening:Blank
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 30381
    • Color Grey
    • Materials Stamped Aluminum
    • Opening Blank
    • Size (Inches) 4 Dia.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4 in. Round stamped aluminum weatherproof blank cover.
    • Flat
    • For use in environmental conditions and wet locations
    • Includes (2) stainless steel screws and gasket
    • UL Listed