Crouse Hinds (Eaton) TP7272 Stamped 2-Gang Aluminum WP (2) 15A 1P Switch Cover | Graybar Store
Crouse Hinds (Eaton) - Stamped 2-Gang Aluminum WP (2) 15A 1P Switch Cover - TP7272
+ / - Hover over image to Zoom
Other Views

    Stamped 2-Gang Aluminum WP (2) 15A 1P Switch Cover

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP7272
    SKU: 97230883
    $27.38
    Checking Pricing
         
    No. of Gangs:2-Gang
    Color:Grey
    Opening:15A 1P Switch (2)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP7272
    • Color Grey
    • Materials Stamped Aluminum
    • No. of Gangs 2-Gang
    Product Overview:
    Stamped 2-gang aluminum weatherproof (2) 15A 1P switch cover with gasket.
    • UL Listed