Viking Electronics VE-5X5-SS Stainless Steel, Vandal Resistant Surface Mount Box | Graybar Store
Viking Electronics - Stainless Steel, Vandal Resistant Surface Mount Box - VE-5X5-SS
+ / - Hover over image to Zoom
Other Views

    Stainless Steel, Vandal Resistant Surface Mount Box

    Manufacturer: Viking Electronics
    Manufacturer #: VE-5X5-SS
    SKU: 25107259
    $166.02
    Checking Pricing
         
    Dimensions:5.14 in. x 5.22 in. x 3.4 in.
    Color / Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # VE-5X5-SS
    • Dimensions 5.14 in. x 5.22 in. x 3.4 in.
    • Color / Finish Stainless Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Stainless Steel Surface Mount Box for E-10A, E-30, E-60, E-65, E-70, E-75, E-1600-20A/30A, W-1/3000. Mounts to a standard single gang box. Dimensions- 5.14 in. x 5.22 in. x 3.25 in.