Burndy UDIEKITCU U Die Kit, 15 Dies, Copper | Graybar Store
Burndy - U Die Kit, 15 Dies, Copper - UDIEKITCU
+ / - Hover over image to Zoom
Other Views

    U Die Kit, 15 Dies, Copper

    Manufacturer: Burndy
    Manufacturer #: UDIEKITCU
    SKU: 25222209
    $1,459.79
    Checking Pricing
         
    Capacity:6 AWG to 750 kcmil
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # UDIEKITCU
    • Capacity 6 AWG to 750 kcmil
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Stainless Steel U Die Kit, Capacity: 6 AWG to 750 kcmil
    Die kit includes 15 sets of U dies and a die case. Dies are stainless steel and color coded. Dies are used with YA, YS, YA-A and YS-A type of connectors.