Burndy U39RT 12-Ton U Die, Stainless Steel, Copper Wire, 750 kcmil | Graybar Store
Burndy - 12-Ton U Die, Stainless Steel, Copper Wire, 750 kcmil - U39RT
+ / - Hover over image to Zoom
Other Views

    12-Ton U Die, Stainless Steel, Copper Wire, 750 kcmil

    Manufacturer: Burndy
    Manufacturer #: U39RT
    SKU: 88048370
    $177.30
    Checking Pricing
         
    Capacity:750 kcmil
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # U39RT
    • Capacity 750 kcmil
    • For Use With YA, YS, YA-A, YS-A Type Non-Tension Connectors
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Stainless Steel U Die, Capacity: 750 kcmil, For Use With: Crimping BURNDY YA, YS, YA-A and YS-A Type HYLUG