B-Line (Eaton) Square Centered Post Base | Graybar Store
B-Line (Eaton) - Square Centered Post Base
+ / - Hover over image to Zoom
Other Views

    Square Centered Post Base

    Manufacturer: B-Line (Eaton)
         

    Square post base for B22A,B, C, ETC fittings.

    • Manufacturer B-Line (Eaton)
    • Type Post Base
    Select Filter Options Below ( 1 items found )
    Channel Dimensions (Inches):1-5/8 W x 6 H
    Brand or Series:Cooper Bline
    Mfg Part #
    SKU
    Channel Dimensions (Inches)
    Brand or Series
    Accommodates
    Height (Inches)
    Weight
    Dimensions
    Length
    Use With
    Width (Inches)
    Hole Diameter (Inches)
    Material Finish
    Price
    B281SQSS4
    25170009
    1-5/8 W x 6 H
    Cooper Bline
    $
    176
    .49
    /
    EA
    25170009
    Channel Dimensions (Inches)
    1-5/8 W x 6 H
    Brand or Series
    Cooper Bline
    Accommodates
    Height (Inches)
    Weight
    Dimensions
    Length
    Use With
    Width (Inches)
    Hole Diameter (Inches)
    Material Finish
    $
    176
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25170009 SKU, 25170009 ANALYTICS...
    Accommodates
    Height (Inches)
    Weight
    Dimensions
    Length
    Use With
    Width (Inches)
    Hole Diameter (Inches)
    Material Finish
    Price
    $
    176
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available