B-Line (Eaton) B280SS4 Stainless Steel Square Post Base | Graybar Store
B-Line (Eaton) - Stainless Steel Square Post Base - B280SS4
+ / - Hover over image to Zoom
Other Views

    Stainless Steel Square Post Base

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B280SS4
    SKU: 99542533
    $172.01
    Checking Pricing
         
    Brand or Series:Cooper Bline
    Channel Dimensions (Inches):6 L x 6 W x 3-1/2 H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B280SS4
    • Type Square Post Base
    • Brand or Series Cooper Bline
    • Channel Dimensions (Inches) 6 L x 6 W x 3-1/2 H
    Product Overview:
    Stainless steel square post base for 1-5/8 Inch x 1-5/8 Inch channel measures 6 Inch x 6 Inch x 3-1/2 Inch and has square base. It comes with zinc-plated finish for high corrosion resistance.