Graybar Vendor 1 SS CONDUIT Stainless steel Rigid Conduit, 1 Inch | Graybar Store
Graybar Vendor - Stainless steel Rigid Conduit, 1 Inch - 1 SS CONDUIT
+ / - Hover over image to Zoom
Other Views

    Stainless steel Rigid Conduit, 1 Inch

    Manufacturer: Graybar Vendor
    Manufacturer #: 1 SS CONDUIT
    SKU: 25090775
    $109.13
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Length:10 ft.
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 1 SS CONDUIT
    • Length 10 ft.
    • Material Finish Stainless Steel
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    Product Overview:
    1 Inch, stainless steel metallic rigid conduit