Calbrite S61000RA00 Stainless Steel Right Angle Beam Clamp | Graybar Store
Calbrite - Stainless Steel Right Angle Beam Clamp - S61000RA00
+ / - Hover over image to Zoom
Other Views

    Stainless Steel Right Angle Beam Clamp

    Manufacturer: Calbrite
    Manufacturer #: S61000RA00
    SKU: 25652726
    $15.01
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Use With:IMC Conduits; PVC Rigid Conduits; Rigid Conduits
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Calbrite
    • Manufacturer # S61000RA00
    • Materials Stainless Steel
    • Trade Size (Inches) 1 in.
    • Use With IMC Conduits; PVC Rigid Conduits; Rigid Conduits
    • SAP Material Type ZSTD
    Product Overview:
    Calbrite™ Right Angle Clamp, Trade Size (Inches): 1 in, Stainless Steel, Use With: IMC Conduits; PVC Rigid Conduits; Rigid Conduits