Hubbell Premise Wiring SSFL24 Infin-e Station™ Stainless Steel Plates with Label Fields, 2-Gang | Graybar Store
Hubbell Premise Wiring - Infin-e Station™ Stainless Steel Plates with Label Fields, 2-Gang - SSFL24
+ / - Hover over image to Zoom
Other Views

    Infin-e Station™ Stainless Steel Plates with Label Fields, 2-Gang

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: SSFL24
    SKU: 25441382
    $20.33
    Checking Pricing
         
    Material:Stainless Steel
    Bracket:Plastic
    Additional Features:Rear, Flush Mounting Improves Tamper-Resistance
    Dimensions (Inches):4.5 W x 0.29 D x 4.5 H
    Part Number:SSFL24
    Size:0.75 in.
    Packaging:1 Each
    Use With:All Hubbell Keystone Connections
    No. of Ports:4
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # SSFL24
    • Part Number SSFL24
    • Size 0.75 in.
    • Mounting Style Flush Mount
    • Type Faceplate
    • No. of Ports 4
    • Additional Features Rear, Flush Mounting Improves Tamper-Resistance
    • Bracket Plastic
    • Dimensions (Inches) 4.5 W x 0.29 D x 4.5 H
    • Material Finish Stainless Steel
    • Material Stainless Steel
    • Packaging 1 Each
    • Use With All Hubbell Keystone Connections
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Hubbell® Stainless Steel Plate With Label Fields, Rear Loading, Silver, Flush Mount, Stainless Steel, No. of Ports: 4, Dimension (Inches): 4.5 W x 0.29 D x 4.5 H in