Hubbell Premise Wiring IMSS3 iStation® Stainless Steel Plate | Graybar Store
Hubbell Premise Wiring - iStation® Stainless Steel Plate - IMSS3
+ / - Hover over image to Zoom
Other Views

    iStation® Stainless Steel Plate

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: IMSS3
    SKU: 25397224
    $16.81
    Checking Pricing
         
    Material:Stainless Steel
    Additional Features:Fits All Hubbell Keystone Connections (AV, Data And Fiber); Fits Most Hubbell iSTATION Modules
    Dimensions (Inches):6.88 W x 0.34 D x 4.66 H
    Part Number:IMSS3
    Packaging:1 Each
    Use With:All Hubbell iSTATION Modules
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # IMSS3
    • Part Number IMSS3
    • Type Modular Faceplate Frame
    • Additional Features Fits All Hubbell Keystone Connections (AV, Data And Fiber); Fits Most Hubbell iSTATION Modules
    • Dimensions (Inches) 6.88 W x 0.34 D x 4.66 H
    • Material Stainless Steel
    • Packaging 1 Each
    • Use With All Hubbell iSTATION Modules
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Hubbell® Stainless Steel Plate, Stainless Steel, Dimension (Inches): 6.88 W x 0.34 D x 4.66 H in