Hubbell Premise Wiring HISF12 HI-Impact® Stainless Steel Faceplate | Graybar Store
Hubbell Premise Wiring - HI-Impact® Stainless Steel Faceplate - HISF12
+ / - Hover over image to Zoom
Other Views

    HI-Impact® Stainless Steel Faceplate

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HISF12
    SKU: 25130984
    $16.48
    Checking Pricing
         
    Material:Stainless Steel
    Additional Features:Gasketed to Protect From Elements; IP55 Rated for Dust And Liquids (HISFXX); Pre-Punched, Keyed Opening for HI Connector;
    Dimensions (Inches):0.4 D
    Part Number:HISF12
    Packaging:1 Each
    Use With:FD Type Boxes; FS Type Boxes
    No. of Ports:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HISF12
    • Part Number HISF12
    • Type Stainless Steel Plate
    • No. of Ports 2
    • Additional Features Gasketed to Protect From Elements; IP55 Rated for Dust And Liquids (HISFXX); Pre-Punched, Keyed Opening for HI Connector;
    • Dimensions (Inches) 0.4 D
    • Material Stainless Steel
    • Packaging 1 Each
    • Use With FD Type Boxes; FS Type Boxes
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    HI-IMPACT™ Stainless Steel Plate, Stainless Steel, No. of Ports: 2, Dimension (Inches): 0.4 D in