Panduit HDW1/4-KT Stainless Steel Mounting Hardware | Graybar Store
Panduit - Stainless Steel Mounting Hardware - HDW1/4-KT
+ / - Hover over image to Zoom
Other Views

    Stainless Steel Mounting Hardware

    Manufacturer: Panduit
    Manufacturer #: HDW1/4-KT
    SKU: 25263724
    $10.77
    Checking Pricing
         
    Dimensions (Inches):1 L x 1 H
    Packaging:1 Each
    Length:1 in.
    Product Includes:(2) Belleville Washers for SBB/TGB; (2) Bolts; (2) Nuts; (2) Thread-Forming Screws for Racks; 4)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HDW1/4-KT
    • Dimensions (Inches) 1 L x 1 H
    • Length 1 in.
    • Materials Stainless Steel
    Product Overview:
    Mounting Hardware For TEBC Kit, Packaging: 1 Each, Length: 1 in, Stainless Steel