Thomas and Betts 53® Series Liquid Tight Connector, Stainless Steel, 90° Insulated Throat 105° C | Graybar Store
Thomas and Betts - 53® Series Liquid Tight Connector, Stainless Steel, 90° Insulated Throat 105° C
+ / - Hover over image to Zoom
Other Views

    53® Series Liquid Tight Connector, Stainless Steel, 90° Insulated Throat 105° C

    Manufacturer: Thomas and Betts
         

    53® series connector joins metallic-cored liquidtight conduit to a box or an enclosure. Connector is ideal for industrial MRO and OEM applications.

    • Manufacturer Thomas and Betts
    • Bend (Degree) 90
    • Materials Stainless Steel
    • Temperature Rating 105°C
    • Throat Type Insulated
    Select Filter Options Below ( 1 items found )
    Trade Size (Inches):3/4 in.
    Use With:Flexible Metal Conduit
    Mfg Part #
    SKU
    Trade Size (Inches)
    Use With
    Price
    5353SST
    25233600
    3/4 in.
    Flexible Metal Conduit
    $
    112
    .56
    /
    EA
    25233600
    Trade Size (Inches)
    3/4 in.
    Use With
    Flexible Metal Conduit
    $
    112
    .56
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25233600 SKU, 25233600 ANALYTICS...
    Price
    $
    112
    .56
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available