Viking Electronics K-1700-3-EWP Stainless Steel, Hands-Free Phone with Key Pad and Enhanced Weather Protection | Graybar Store
Viking Electronics - Stainless Steel, Hands-Free Phone with Key Pad and Enhanced Weather Protection - K-1700-3-EWP
+ / - Hover over image to Zoom
Other Views

    Stainless Steel, Hands-Free Phone with Key Pad and Enhanced Weather Protection

    Manufacturer: Viking Electronics
    Manufacturer #: K-1700-3-EWP
    SKU: 22016228
    $562.32
    Checking Pricing
         
    Color / Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # K-1700-3-EWP
    • Color / Finish Stainless Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Stainless steel faceplate with enhanced weather protection (EWP). Includes standard flush mount box. Speaker volume is approximately 70 db maximum 1m.