Allen Tel ATBK-VOIP-F Stainless Steel Flush VoIP Faceplate, 1-Port | Graybar Store
Allen Tel - Stainless Steel Flush VoIP Faceplate, 1-Port - ATBK-VOIP-F
+ / - Hover over image to Zoom
Other Views

    Stainless Steel Flush VoIP Faceplate, 1-Port

    Manufacturer: Allen Tel
    Manufacturer #: ATBK-VOIP-F
    SKU: 25702568
    $4.58
    Checking Pricing
         
    No. of Ports:1
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # ATBK-VOIP-F
    • No. of Ports 1
    • Material Finish Stainless Steel
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Versatap VoIP stainless steel faceplate, 1-port.
    • Stainless steel flush faceplate
    • Accommodates any standard wall telephone
    • Compatible with a standard electrical outlet box