CommScope Systimax 108615204 Stainless Steel Flush Mounted Faceplate | Graybar Store
CommScope Systimax - Stainless Steel Flush Mounted Faceplate - 108615204
+ / - Hover over image to Zoom
Other Views

    Stainless Steel Flush Mounted Faceplate

    Manufacturer: CommScope Systimax
    Manufacturer #: 108615204
    SKU: 99534931
    $8.55
    Checking Pricing
         
    No. of Ports:4
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 108615204
    • No. of Ports 4
    • Material Finish Stainless Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Stainless Steel 4-port 1 gang flush mounted faceplate. Alternate part no. M14SP.
    • Stainless Steel Faceplates
    • Accepts a variety of Commscope modules
    • Mounting screws included
    • 1 gang, 4-port