Hubbell Wiring Device - Kellems SS720 Floor Box Cover, Stainless Steel, Large Capacity Pedestal, 1-Gang, 1.55 to 1.58 in. Single Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - Floor Box Cover, Stainless Steel, Large Capacity Pedestal, 1-Gang, 1.55 to 1.58 in. Single Receptacle - SS720
+ / - Hover over image to Zoom
Other Views

    Floor Box Cover, Stainless Steel, Large Capacity Pedestal, 1-Gang, 1.55 to 1.58 in. Single Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SS720
    SKU: 25081073
    $5.29
    Checking Pricing
         
    No. of Gangs:1-Gang
    Opening:1.55 to 1.58 in. Dia. Single Receptacle (1)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SS720
    • Materials Stainless Steel
    • No. of Gangs 1-Gang
    • Opening 1.55 to 1.58 in. Dia. Single Receptacle (1)
    Product Overview:
    1-Gang stainless steel floor box service pedestal cover plate for (1) single receptacle.
    • For use with straight blade products
    • Operating temperatures: -40° C to 85° C (w/o impact)
    • UL Listed #31999 and E115546
    • Plate dimensions: 4.625 x 2.875 inches