Calbrite S61200FCS0 Stainless Steel Flex Straight Connector | Graybar Store
Calbrite - Stainless Steel Flex Straight Connector - S61200FCS0
+ / - Hover over image to Zoom
Other Views

    Stainless Steel Flex Straight Connector

    Manufacturer: Calbrite
    Manufacturer #: S61200FCS0
    SKU: 25511758
    $75.57
    Checking Pricing
         
    Trade Size (Inches):1-1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Calbrite
    • Manufacturer # S61200FCS0
    • Connection Type Threaded
    • Finish Polished with Standard Brite
    • Materials 316 Stainless Steel
    • Temperature Rating 350°F
    • Throat Type Insulated
    • For Use With Calbrite's Bare; PVC and Clear Coated Flex Conduit
    • Trade Size (Inches) 1-1/4 in.
    • SAP Material Type ZSTD
    Product Overview:
    Stainless Steel Flex Straight Connector, 316 Stainless Steel, Trade Size (Inches): 1-1/4 in, Throat Type: Insulated, Connection Type: Threaded, Polished with Standard Brite