Ideal Industries 31-067 Stainless Steel Fish Tape Tuff-Grip™ Pro | Graybar Store
Ideal Industries - Stainless Steel Fish Tape Tuff-Grip™ Pro - 31-067
+ / - Hover over image to Zoom
Other Views

    Stainless Steel Fish Tape Tuff-Grip™ Pro

    Manufacturer: Ideal Industries
    Manufacturer #: 31-067
    SKU: 97273514
    $136.71
    Checking Pricing
         
    Length (Feet):240.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 31-067
    • Length (Feet) 240.0
    • Materials Stainless Steel
    • For Use With Conduit, Humid Environments
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Stainless steel 240-foot fish tape with Tuff-Grip™ Pro case with 12 inch increments and formed hook end
    • Laser etched in 12-Inch increments to provide instant conduit length
    • Won't rust or corrode in damp locations or humid environments
    • Super clean finish prevents marks on walls or carpets
    • Great for wet or corrosive work environment
    • Tensile strength 1,600-Pound