Pentair Hoffman F44W60SS Stainless Steel Feed Trough NEMA4x Wireway, 4 Inch x 4 Inch x 60 Inch | Graybar Store
Pentair Hoffman - Stainless Steel Feed Trough NEMA4x Wireway,  4 Inch x 4 Inch x 60 Inch - F44W60SS
+ / - Hover over image to Zoom
Other Views

    Stainless Steel Feed Trough NEMA4x Wireway, 4 Inch x 4 Inch x 60 Inch

    Manufacturer: Pentair Hoffman
    Manufacturer #: F44W60SS
    SKU: 88133054
    $836.83
    Checking Pricing
         
    Width (Inches):4
    Height (Inches):4
    Color / Finish:stainless Steel
    Length:5 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F44W60SS
    • Color / Finish stainless Steel
    • Height (Inches) 4
    • Length 5 ft.
    • Materials Stainless Steel
    • Width (Inches) 4
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    NEMA 4x feed trough wireway, with stainless steel finish. Size(4 x4 x 60). Hinged screw clamp cover.