Pentair Hoffman F44W36SS Stainless Steel Feed Trough NEMA4x Wireway, 4 Inch x 4 Inch x 36 Inch | Graybar Store
Pentair Hoffman - Stainless Steel Feed Trough NEMA4x Wireway,  4 Inch x 4 Inch x 36 Inch - F44W36SS
+ / - Hover over image to Zoom
Other Views

    Stainless Steel Feed Trough NEMA4x Wireway, 4 Inch x 4 Inch x 36 Inch

    Manufacturer: Pentair Hoffman
    Manufacturer #: F44W36SS
    SKU: 88133046
    $616.54
    Checking Pricing
         
    Width (Inches):4
    Height (Inches):4
    Color / Finish:ANSI 61 Grey
    Length:3 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F44W36SS
    • Color / Finish ANSI 61 Grey
    • Height (Inches) 4
    • Length 3 ft.
    • Materials Stainless Steel
    • Width (Inches) 4
    • Country of Origin US - USA
    Product Overview:
    NEMA 4x feed trough wireway, with stainless steel finish. Size(4 x4 x 36). Hinged screw clamp cover.