Pentair Hoffman F44WN6SS Stainless Steel Feed-Through NEMA Type 4X Nipple | Graybar Store
Pentair Hoffman - Stainless Steel Feed-Through NEMA Type 4X Nipple - F44WN6SS
+ / - Hover over image to Zoom
Other Views

    Stainless Steel Feed-Through NEMA Type 4X Nipple

    Manufacturer: Pentair Hoffman
    Manufacturer #: F44WN6SS
    SKU: 88133078
    $279.71
    Checking Pricing
         
    Size:4x4
    Fitting Type:Gauge Nippe
    Color:Natural
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F44WN6SS
    • Color Natural
    • Size 4x4
    • Fitting Type Gauge Nippe
    • Materials Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Stainless steel 4x4x6 16 gauge nipple with NO 2B finish. (Hinged, Screw Clamp Cover)