Pentair Hoffman AL23SS Stainless Steel Fast-Operating Clamp-Cover Junction Box Clamp | Graybar Store
Pentair Hoffman - Stainless Steel Fast-Operating Clamp-Cover Junction Box Clamp - AL23SS
+ / - Hover over image to Zoom
Other Views

    Stainless Steel Fast-Operating Clamp-Cover Junction Box Clamp

    Manufacturer: Pentair Hoffman
    Manufacturer #: AL23SS
    SKU: 88132391
    $31.10
    Checking Pricing
         
    Height (Inches):1 in.
    Width (Inches):6 in.
    Material:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # AL23SS
    • Type Junction Box Clamp
    • Height (Inches) 1 in.
    • Width (Inches) 6 in.
    • Material Stainless Steel
    Product Overview:
    Single Door T3-box telephone cabinet is 13 H x 16 W x 7 inch D. NEMA 3R telephone cabinet has (5) bottom concentric knockouts: (2) 1 - 1-1/4 inch, (2) 1/2 - 3/4 inch and (1) 3/4 - 1 inch.
    NEMA 3R T3-Box Telephone Cabinet:
    • Lift-off hinges
    • 4-Position grounding bar 14 to 2/0 AWG
    • Tamper-resistant quarter turn latch
    • 7mm square drive
    • Padlock hasp
    • Standard knockouts
    • Galvanized Steel
    • 3/4 Inch thick plywood panel
    • ANSI 61 grey polyester paint inside and outside

    For use with the following telephone applications

    • Telephone terminations
    • Telecommunications circuit accessories
    • Cross-connect terminal block assemblies
    • Maintenance terminal modules
    • Cable-splice enclosures
    • Network interface devices
    • Wire-guide assemblies
    • Telephone protectors