L. H. Dottie DAS38 Stainless Steel Drop-In Anchor, 3/8-16, Drill Size 1/2 in., AT38 Tool Required | Graybar Store
L. H. Dottie - Stainless Steel Drop-In Anchor, 3/8-16, Drill Size 1/2 in., AT38 Tool Required - DAS38
+ / - Hover over image to Zoom
Other Views

    Stainless Steel Drop-In Anchor, 3/8-16, Drill Size 1/2 in., AT38 Tool Required

    Manufacturer: L. H. Dottie
    Manufacturer #: DAS38
    SKU: 25321863
    $315.65
    Checking Pricing
         
    Anchor Type:Drop-In Anchor
    Size:3/8-16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # DAS38
    • Size 3/8-16
    • Anchor Type Drop-In Anchor
    Product Overview:
    Stainless steel 3/8-16 drop-in anchor. Drill size 1/2 in. AT38 installation tool required (sold separately).
    Dottie steel drop-in anchors perform well in a variety of concrete strengths. Can be used in brick, and any head style screw can be used. Screw can easily be removed or loosened and tightened. Drill hole in concrete and drop anchor into hole. Place setting tool (sold separately) over anchor and hammer until set. Must use AT tool for proper installation.