Minerallac Conduit Hanger Stainless Steel | Graybar Store
Minerallac - Conduit Hanger Stainless Steel
+ / - Hover over image to Zoom
Other Views

    Conduit Hanger Stainless Steel

    Manufacturer: Minerallac
         

    Minerallac conduit hanger with bolt is used to secure electrical conduit (EMT, rigid or IMC) to hardware or mounting surface.

    • These Top-Quality Hangers Are Easily and Quickly Installed, Making it Possible to Run Open Wiring, Conduit and Cable at a Greater Speed and With More Compact Arrangement
    • When Used Along With Split Porcelain Bushings, Voltages of 550 or More Can be Accommodated
    See More >>
    • Manufacturer Minerallac
    • Materials Stainless Steel
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Trade Size
    Use With
    Size
    Dimensions
    Packaging
    Width (Inches)
    Hole Size
    Outer Diameter
    Price
    1SB
    94031837
    3/4 in.
    Rigid/IMC/EMT Conduit
    1
    $
    4
    .01
    /
    EA
    94031837
    Trade Size
    3/4 in.
    Use With
    Rigid/IMC/EMT Conduit
    Size
    1
    Dimensions
    Packaging
    Width (Inches)
    Hole Size
    Outer Diameter
    $
    4
    .01
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    0SB
    94031836
    3/8 to 1/2 in. Rigid/IMC; 1/2 in. EMT
    Rigid/IMC/EMT Conduit
    0
    $
    3
    .44
    /
    EA
    94031836
    Trade Size
    3/8 to 1/2 in. Rigid/IMC; 1/2 in. EMT
    Use With
    Rigid/IMC/EMT Conduit
    Size
    0
    Dimensions
    Packaging
    Width (Inches)
    Hole Size
    Outer Diameter
    $
    3
    .44
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2SB
    94031838
    1 in.
    EMT Conduits; IMC Conduits; Rigid Conduits
    7/8 W in
    100 per Pack
    7/8 in.
    1/4 in.
    1.163 to 1.315 in
    $
    4
    .93
    /
    EA
    94031838
    Trade Size
    1 in.
    Use With
    EMT Conduits; IMC Conduits; Rigid Conduits
    Size
    Dimensions
    7/8 W in
    Packaging
    100 per Pack
    Width (Inches)
    7/8 in.
    Hole Size
    1/4 in.
    Outer Diameter
    1.163 to 1.315 in
    $
    4
    .93
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    4SB
    94031840
    1-1/2 in.
    EMT Conduits; IMC Conduits; Rigid Conduits
    1 W in
    100 per Pack
    1 in.
    5/16 in.
    1.883 to 1.9 in
    $
    7
    .71
    /
    EA
    94031840
    Trade Size
    1-1/2 in.
    Use With
    EMT Conduits; IMC Conduits; Rigid Conduits
    Size
    Dimensions
    1 W in
    Packaging
    100 per Pack
    Width (Inches)
    1 in.
    Hole Size
    5/16 in.
    Outer Diameter
    1.883 to 1.9 in
    $
    7
    .71
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3SB
    94031839
    1 in.
    EMT Conduits; IMC Conduits; Rigid Conduits
    7/8 W in
    100 per Pack
    7/8 in.
    1/4 in.
    1.66 to 1.74 in
    $
    5
    .29
    /
    EA
    94031839
    Trade Size
    1 in.
    Use With
    EMT Conduits; IMC Conduits; Rigid Conduits
    Size
    Dimensions
    7/8 W in
    Packaging
    100 per Pack
    Width (Inches)
    7/8 in.
    Hole Size
    1/4 in.
    Outer Diameter
    1.66 to 1.74 in
    $
    5
    .29
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5SB
    94031841
    2 in.
    EMT Conduits; IMC Conduits; Rigid Conduits
    1-1/4 W in
    50 per Pack
    1-1/4 in.
    5/16 in.
    2.197 to 2.375 in
    $
    9
    .59
    /
    EA
    94031841
    Trade Size
    2 in.
    Use With
    EMT Conduits; IMC Conduits; Rigid Conduits
    Size
    Dimensions
    1-1/4 W in
    Packaging
    50 per Pack
    Width (Inches)
    1-1/4 in.
    Hole Size
    5/16 in.
    Outer Diameter
    2.197 to 2.375 in
    $
    9
    .59
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    1SB
    94031837 SKU, 94031837 ANALYTICS...
    Size
    1
    Dimensions
    Packaging
    Width (Inches)
    Hole Size
    Outer Diameter
    Price
    $
    4
    .01
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    0SB
    94031836 SKU, 94031836 ANALYTICS...
    Size
    0
    Dimensions
    Packaging
    Width (Inches)
    Hole Size
    Outer Diameter
    Price
    $
    3
    .44
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2SB
    94031838 SKU, 94031838 ANALYTICS...
    Size
    Dimensions
    7/8 W in
    Packaging
    100 per Pack
    Width (Inches)
    7/8 in.
    Hole Size
    1/4 in.
    Outer Diameter
    1.163 to 1.315 in
    Price
    $
    4
    .93
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    4SB
    94031840 SKU, 94031840 ANALYTICS...
    Size
    Dimensions
    1 W in
    Packaging
    100 per Pack
    Width (Inches)
    1 in.
    Hole Size
    5/16 in.
    Outer Diameter
    1.883 to 1.9 in
    Price
    $
    7
    .71
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3SB
    94031839 SKU, 94031839 ANALYTICS...
    Size
    Dimensions
    7/8 W in
    Packaging
    100 per Pack
    Width (Inches)
    7/8 in.
    Hole Size
    1/4 in.
    Outer Diameter
    1.66 to 1.74 in
    Price
    $
    5
    .29
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5SB
    94031841 SKU, 94031841 ANALYTICS...
    Size
    Dimensions
    1-1/4 W in
    Packaging
    50 per Pack
    Width (Inches)
    1-1/4 in.
    Hole Size
    5/16 in.
    Outer Diameter
    2.197 to 2.375 in
    Price
    $
    9
    .59
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available