Valcom V-2971 Stainless Steel Call In Switch w/Volume Control | Graybar Store
Valcom - Stainless Steel Call In Switch w/Volume Control - V-2971
+ / - Hover over image to Zoom
Other Views

    Stainless Steel Call In Switch w/Volume Control

    Manufacturer: Valcom
    Manufacturer #: V-2971
    SKU: 98289311
    $27.08
    Checking Pricing
         
    Dimensions:4.5 in. H x 2.75 in. W x 1 in. D (11.43 cm x 6.985 cm x 2.54 cm)
    Color / Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-2971
    • Dimensions 4.5 in. H x 2.75 in. W x 1 in. D (11.43 cm x 6.985 cm x 2.54 cm)
    • Color / Finish Stainless Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Call-In Switch designed for use with V-2924A, Expandable Talkback Intercom System. A single press of the call button provides ring-in to telephone system.
    • Easy Access Call Button
    • Fits Single Gang Electrical Box
    • Stainless Steel Faceplate
    • Use W/ Talkback Speakers For Remote Call In
    • Interior Use Only