Wiremold (Legrand) 1045S Stainless Steel Blanking Plate with 1 in. Threaded Base | Graybar Store
Wiremold (Legrand) - Stainless Steel Blanking Plate with 1 in. Threaded Base - 1045S
+ / - Hover over image to Zoom
Other Views

    Stainless Steel Blanking Plate with 1 in. Threaded Base

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 1045S
    SKU: 88279948
    $27.58
    Checking Pricing
         
    Material Finish:Stainless Steel
    Product Includes:Threaded Base for 1 in. IPS
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 1045S
    • Material Finish Stainless Steel
    • Product Includes Threaded Base for 1 in. IPS
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Stainless steel blanking plate with threaded base for 1 inch internal pipe size.
    • 1 inch or 25 mm IPS