Pentair Hoffman F44WE90SS Stainless Steel 90 Degree Elbow For Feed-Through Wireway; 4 Inch x 4 Inch | Graybar Store
Pentair Hoffman - Stainless Steel 90 Degree Elbow For Feed-Through Wireway; 4 Inch x 4 Inch - F44WE90SS
+ / - Hover over image to Zoom
Other Views

    Stainless Steel 90 Degree Elbow For Feed-Through Wireway; 4 Inch x 4 Inch

    Manufacturer: Pentair Hoffman
    Manufacturer #: F44WE90SS
    SKU: 88133069
    $373.10
    Checking Pricing
         
    Size:4 x 4 in.
    Fitting Type:90 Degree Elbow
    Color:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F44WE90SS
    • Color Steel
    • Size 4 x 4 in.
    • Fitting Type 90 Degree Elbow
    • Materials Steel
    • Country of Origin US - USA
    Product Overview:
    Type 4X wireway 90 Degree Elbow For Feed-Through Wireway; 4 Inch x 4 Inch.