B-Line (Eaton) B202SS4 Stainless Steel 9/16 in. Hole Square Washer | Graybar Store
B-Line (Eaton) - Stainless Steel 9/16 in. Hole Square Washer - B202SS4
+ / - Hover over image to Zoom
Other Views

    Stainless Steel 9/16 in. Hole Square Washer

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B202SS4
    SKU: 97205547
    $9.37
    Checking Pricing
         
    Trade Size (Inches):9/16 in.
    Channel Dimensions (Inches):1-5/8 x 1-5/8
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B202SS4
    • Channel Dimensions (Inches) 1-5/8 x 1-5/8
    • Material Finish Stainless Steel
    Product Overview:
    Square washer, 9/16-in. hole, 1/2-in. bolt, stainless steel 304