B-Line (Eaton) B202SS6 Stainless Steel 9/16 in. Hole Square Washer | Graybar Store
B-Line (Eaton) - Stainless Steel 9/16 in. Hole Square Washer - B202SS6
+ / - Hover over image to Zoom
Other Views

    Stainless Steel 9/16 in. Hole Square Washer

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B202SS6
    SKU: 25215550
    $30.07
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 x 1-5/8
    Material Finish:Stainless Steel 304
    Size:1-5/8 inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B202SS6
    • Size 1-5/8 inch
    • Channel Dimensions (Inches) 1-5/8 x 1-5/8
    Product Overview:
    Square washer, 9/16-in. hole, 1/2-in. bolt, stainless steel 316