Hubbell Premise Wiring P630S1G Stainless Steel Wall Phone Plate, 1-Port | Graybar Store
Hubbell Premise Wiring - Stainless Steel Wall Phone Plate, 1-Port - P630S1G
+ / - Hover over image to Zoom
Other Views

    Stainless Steel Wall Phone Plate, 1-Port

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: P630S1G
    SKU: 99868305
    $15.52
    Checking Pricing
         
    No. of Ports:1
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # P630S1G
    • No. of Ports 1
    • Material Finish Stainless Steel
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1-port stainless steel flushed wallplate.
    • Stainless Steel Wallplate
    • Single-gang