Square D (Schneider Electric) 9001KYSS3 Stainless Steel 3-Hole Control Station Enclosure | Graybar Store
Square D (Schneider Electric) - Stainless Steel 3-Hole Control Station Enclosure - 9001KYSS3
+ / - Hover over image to Zoom
Other Views

    Stainless Steel 3-Hole Control Station Enclosure

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KYSS3
    SKU: 88248143
    $383.08
    Checking Pricing
         
    Depth (Inches):3.63
    Height (Inches):10.24
    No. of Holes:3
    Width (Inches):4.18
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KYSS3
    • Depth (Inches) 3.63
    • Height (Inches) 10.24
    • Width (Inches) 4.18
    • No. of Holes 3
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Stainless steel 3-hole 4.18 W x 10.24 H x 3.63 D in. control station enclosure.
    • 1-Row vertical
    • Device hole size: 30mm Dia.
    • Enclosure NEMA 1/3/4/4X/13