B-Line (Eaton) WSHRFLT 1/4 SS4 Stainless Steel Flat Washer, Size 1/4 in. | Graybar Store
B-Line (Eaton) - Stainless Steel Flat Washer, Size 1/4 in. - WSHRFLT 1/4 SS4
+ / - Hover over image to Zoom
Other Views

    Stainless Steel Flat Washer, Size 1/4 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: WSHRFLT 1/4 SS4
    SKU: 25041615
    $0.75
    Checking Pricing
         
    Size:1/4 in
    Packaging:30 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # WSHRFLT 1/4 SS4
    • Size 1/4 in
    • Materials Stainless Steel
    • Packaging 30 per Pack
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Size: 1/4 in, Stainless Steel, Packaging: 30 per Pack