Unistrut Stainless Steel 2-Piece Rigid/IMC Conduit Clamp | Graybar Store
Unistrut - Stainless Steel 2-Piece Rigid/IMC Conduit Clamp
+ / - Hover over image to Zoom
Other Views

    Stainless Steel 2-Piece Rigid/IMC Conduit Clamp

    Manufacturer: Unistrut
         

    Rigid/IMC 2 piece clamp used to support or secure Rigid/IMC conduit to mounting surface.

    • Manufacturer Unistrut
    • Conduit Type Rigid/IMC
    • Materials Stainless Steel
    • Series P1109 thru P1126
    Select Filter Options Below ( 10 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Fitting Type
    Size
    Price
    P1112 SS
    90085867
    3/4 in.
    $
    3
    .33
    /
    EA
    90085867
    Trade Size (Inches)
    3/4 in.
    Fitting Type
    Size
    $
    3
    .33
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    P1113 SS
    90085868
    1 in.
    $
    35
    .68
    10 Ea
    /
    Package
    90085868
    Trade Size (Inches)
    1 in.
    Fitting Type
    Size
    $
    35
    .68
    10 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    P1117 SS
    90085874
    2 in.
    $
    5
    .72
    /
    EA
    90085874
    Trade Size (Inches)
    2 in.
    Fitting Type
    Size
    $
    5
    .72
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    P1121 SS
    93157247
    4 in.
    $
    11
    .09
    /
    EA
    93157247
    Trade Size (Inches)
    4 in.
    Fitting Type
    Size
    $
    11
    .09
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    P1118 SS
    93157246
    2-1/2 in.
    $
    5
    .51
    /
    EA
    93157246
    Trade Size (Inches)
    2-1/2 in.
    Fitting Type
    Size
    $
    5
    .51
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    P1115 SS
    90085872
    1-1/2 in.
    $
    4
    .77
    /
    EA
    90085872
    Trade Size (Inches)
    1-1/2 in.
    Fitting Type
    Size
    $
    4
    .77
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    P1114 SS
    90085870
    1-1/4 in.
    $
    3
    .27
    /
    EA
    90085870
    Trade Size (Inches)
    1-1/4 in.
    Fitting Type
    Size
    $
    3
    .27
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    P1111 SS
    90085865
    1/2 in.
    $
    2
    .74
    /
    EA
    90085865
    Trade Size (Inches)
    1/2 in.
    Fitting Type
    Size
    $
    2
    .74
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    P1119 SS
    92051929
    3 in.
    $
    6
    .59
    /
    EA
    92051929
    Trade Size (Inches)
    3 in.
    Fitting Type
    Size
    $
    6
    .59
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    P1325 SS
    94006728
    Clamp
    1 in.
    $
    11
    .16
    /
    EA
    94006728
    Trade Size (Inches)
    Fitting Type
    Clamp
    Size
    1 in.
    $
    11
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90085867 SKU, 90085867 ANALYTICS...
    Size
    Price
    $
    3
    .33
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90085868 SKU, 90085868 ANALYTICS...
    Size
    Price
    $
    35
    .68
    10 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90085874 SKU, 90085874 ANALYTICS...
    Size
    Price
    $
    5
    .72
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93157247 SKU, 93157247 ANALYTICS...
    Size
    Price
    $
    11
    .09
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93157246 SKU, 93157246 ANALYTICS...
    Size
    Price
    $
    5
    .51
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90085872 SKU, 90085872 ANALYTICS...
    Size
    Price
    $
    4
    .77
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90085870 SKU, 90085870 ANALYTICS...
    Size
    Price
    $
    3
    .27
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90085865 SKU, 90085865 ANALYTICS...
    Size
    Price
    $
    2
    .74
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92051929 SKU, 92051929 ANALYTICS...
    Size
    Price
    $
    6
    .59
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94006728 SKU, 94006728 ANALYTICS...
    Size
    1 in.
    Price
    $
    11
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available