Square D (Schneider Electric) 9001BF201 Stainless Steel 2-Button Flush Black/Red START/STOP Function Control Station | Graybar Store
Square D (Schneider Electric) - Stainless Steel 2-Button Flush Black/Red START/STOP Function Control Station - 9001BF201
+ / - Hover over image to Zoom
Other Views

    Stainless Steel 2-Button Flush Black/Red START/STOP Function Control Station

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001BF201
    SKU: 88246778
    $129.40
    Checking Pricing
         
    Voltage Rating:600
    Amperage Rating:5
    Legend:START/STOP
    Additional Features:Stainless Steel Flush Plate
    Contact Operation:1NO/1NC
    No. of Buttons:2
    Interface:Momentary Pushbuttons
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001BF201
    • Additional Features Stainless Steel Flush Plate
    • Amperage Rating 5
    • Contact Operation 1NO/1NC
    • Legend START/STOP
    • NEMA Style 1
    • Voltage Rating 600
    • No. of Buttons 2
    • Interface Momentary Pushbuttons
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Control station 1NO/1NC with 2 flush black/red START/STOP legend pushbuttons.
    • 2 Buttons
    • Stainless steel flush plate
    • Used standard 2.0 or 2.13 in. deep wall boxes, single gang