L. H. Dottie PH100BSS Stainless Steel (18 ga.) 1 in. Rigid/EMT Conduit Hanger With Nut and Bolt | Graybar Store
L. H. Dottie - Stainless Steel (18 ga.) 1 in. Rigid/EMT Conduit Hanger With Nut and Bolt - PH100BSS
+ / - Hover over image to Zoom
Other Views

    Stainless Steel (18 ga.) 1 in. Rigid/EMT Conduit Hanger With Nut and Bolt

    Manufacturer: L. H. Dottie
    Manufacturer #: PH100BSS
    SKU: 25512038
    $3.87
    Checking Pricing
         
    Size:2
    Trade Size:1 in.
    Use With:Rigid/IMC/EMT Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # PH100BSS
    • Size 2
    • Materials Stainless Steel
    • Trade Size 1 in.
    Product Overview:
    Stainless steel (18 ga.) conduit hanger with stainless steel nut and 1/4 20 x 1 1/4 in. bolt for 1 in. rigid/EMT conduit.
    Dottie stainless steel conduit hangers are used for supporting conduit or PVC from overhead applications. Stainless steel dramatically improves corrosion resistance. Comes with stainless steel bolt and nut.