L. H. Dottie PH125BSS Stainless Steel (18 ga.) 1 1/4 Rigid or 1 1/2 in. EMT Conduit Hanger With Nut and Bolt | Graybar Store
L. H. Dottie - Stainless Steel (18 ga.) 1 1/4 Rigid or 1 1/2 in. EMT Conduit Hanger With Nut and Bolt - PH125BSS
+ / - Hover over image to Zoom
Other Views

    Stainless Steel (18 ga.) 1 1/4 Rigid or 1 1/2 in. EMT Conduit Hanger With Nut and Bolt

    Manufacturer: L. H. Dottie
    Manufacturer #: PH125BSS
    SKU: 25512040
    $4.50
    Checking Pricing
         
    Size:3
    Trade Size:1-1/4 in. Rigid/IMC; 1-1/2 in. EMT
    Use With:Rigid/IMC/EMT Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # PH125BSS
    • Size 3
    • Materials Stainless Steel
    • Trade Size 1-1/4 in. Rigid/IMC; 1-1/2 in. EMT
    Product Overview:
    Stainless steel (18 ga.) conduit hanger with stainless steel nut and 1/4 20 x 1 1/2 in. bolt for 1 1/4 in. rigid or 1 1/2 in. EMT conduit.
    Dottie stainless steel conduit hangers are used for supporting conduit or PVC from overhead applications. Stainless steel dramatically improves corrosion resistance. Comes with stainless steel bolt and nut.