B-Line (Eaton) Stainless Steel 1-5/8 x 1-5/8 in. Square Washer | Graybar Store
B-Line (Eaton) - Stainless Steel 1-5/8 x 1-5/8 in. Square Washer
+ / - Hover over image to Zoom
Other Views

    Stainless Steel 1-5/8 x 1-5/8 in. Square Washer

    Manufacturer: B-Line (Eaton)
         

    Square washer 1-5/8 x 1-5/8 in.

    • Manufacturer B-Line (Eaton)
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Channel Dimensions (Inches)
    Material Finish
    Size
    Price
    B202SS6
    25215550
    1-5/8 x 1-5/8
    Stainless Steel 304
    1-5/8 inch
    $
    30
    .07
    /
    EA
    25215550
    Trade Size (Inches)
    Channel Dimensions (Inches)
    1-5/8 x 1-5/8
    Material Finish
    Stainless Steel 304
    Size
    1-5/8 inch
    $
    30
    .07
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B200SS6
    22071738
    3/8 in.
    Stainless Steel 316
    $
    14
    .30
    /
    EA
    22071738
    Trade Size (Inches)
    3/8 in.
    Channel Dimensions (Inches)
    Material Finish
    Stainless Steel 316
    Size
    $
    14
    .30
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B202SS4
    97205547
    9/16 in.
    1-5/8 x 1-5/8
    Stainless Steel
    $
    9
    .37
    /
    EA
    97205547
    Trade Size (Inches)
    9/16 in.
    Channel Dimensions (Inches)
    1-5/8 x 1-5/8
    Material Finish
    Stainless Steel
    Size
    $
    9
    .37
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B200SS4
    25169746
    3/8 in.
    1-5/8 x 1-5/8
    Zinc-Plated
    $
    7
    .78
    /
    EA
    25169746
    Trade Size (Inches)
    3/8 in.
    Channel Dimensions (Inches)
    1-5/8 x 1-5/8
    Material Finish
    Zinc-Plated
    Size
    $
    7
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B201SS6
    22071737
    7/16 in.
    Stainless Steel
    $
    30
    .07
    /
    EA
    22071737
    Trade Size (Inches)
    7/16 in.
    Channel Dimensions (Inches)
    Material Finish
    Stainless Steel
    Size
    $
    30
    .07
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25215550 SKU, 25215550 ANALYTICS...
    Material Finish
    Stainless Steel 304
    Size
    1-5/8 inch
    Price
    $
    30
    .07
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22071738 SKU, 22071738 ANALYTICS...
    Material Finish
    Stainless Steel 316
    Size
    Price
    $
    14
    .30
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97205547 SKU, 97205547 ANALYTICS...
    Material Finish
    Stainless Steel
    Size
    Price
    $
    9
    .37
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25169746 SKU, 25169746 ANALYTICS...
    Material Finish
    Zinc-Plated
    Size
    Price
    $
    7
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22071737 SKU, 22071737 ANALYTICS...
    Material Finish
    Stainless Steel
    Size
    Price
    $
    30
    .07
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available