L. H. Dottie MBS1434 1/4 x 3/4 in. Stainless Steel Hex Head Cap Screws With Partial Thread (100) | Graybar Store
L. H. Dottie - 1/4 x 3/4 in. Stainless Steel Hex Head Cap Screws With Partial Thread (100) - MBS1434
+ / - Hover over image to Zoom
Other Views

    1/4 x 3/4 in. Stainless Steel Hex Head Cap Screws With Partial Thread (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: MBS1434
    SKU: 99601240
    $27.41
    Checking Pricing
         
    Length:3/4 in.
    Thread Size:1/4-20
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # MBS1434
    • Length 3/4 in.
    • Thread Size 1/4-20
    Product Overview:
    Stainless steel 1/4 x 3/4 in. hex head cap screws with partial thread. Hex size 7/16 in. Package of 100.
    Dottie stainless steel hex head cap screws are used in non-critical applications with nuts and washers. Length is determined from the base of the fastener head. 18-8 stainless steel is used where corrosion resistance is required (18% chromium and 8% nickel).